Beli hand pump pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Terada Water Pressure Test Pump (Manual)
    Mulai

    Rp9.299.900

    Terada Water Pressure Test Pump (Manual)
    atribut:
    • Discharge Rate (mL/times): 13
    • Water Tank Capacity (L): 4.6
    • Maximum Pressure (MPa): 3.43
  2. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.199.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  3. KRISBOW Alat Tes Tekanan Pipa Air Manual
    Mulai

    Rp2.199.900

    KRISBOW Alat Tes Tekanan Pipa Air Manual
    atribut:
    • Dimension Unit (L x W x H) (mm): 530x200x300
    • Dimensions Tank (LxWxH) (mm): 530x200x120
    • Flow Volume (ml): 45
    • Pressure (MPa): 5
  4. kyowapmp Manual Test Pump
    Mulai

    Rp2.699.900

    kyowapmp Manual Test Pump
    atribut:
    • Dimensions (LxHxW) (mm): 320x200x270
    • Plunger Diameter (mm): 22
    • Stroke (mm): 35
    • Rate of Suction per Stroke (cc): 13
    • Water Tank Capacity (L): 4.5
    • Accessories: Pressure gauge 1/4PT (1pc), Pressure Hose (1pcs)
    • Maximum Pressure (MPa): 5
    • Tank Material: Plastic
  5. CP Manual Test Pump (Pompa Tes Tekanan)
    Mulai

    Rp1.299.900

    CP Manual Test Pump (Pompa Tes Tekanan)
    atribut:
    • Pressure (bar): 60
  6. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  7. Wipro Water Pressure Test Pump (Alat Test Kebocoran)
    Mulai

    Rp1.399.900

    Wipro Water Pressure Test Pump (Alat Test Kebocoran)
    atribut:
    • For use: Pipa ; Boiler ; Tangki ; Fire Sprinkler System ; Bejana Tekan (Pressure Vessels)
    • Dimensions of Water Box (mm): 300x180x100
  8. WHEELER-REX Hand Operated Hydrostatic Test Pump
    Mulai

    Rp7.599.900

    WHEELER-REX Hand Operated Hydrostatic Test Pump
    Deskripsi:
    Carry-style hand-operated hydrostatic test pumps are small and can be transported by hand wherever the pump is needed.
    atribut:
    • UNSPSC: 40151533
    • Dimensions (LxWxH) (inch): 15x10x8
    • Discharge Connection Size (inch): 1/4
    • Discharge Connection Type: MNPT
    • Discharge Hose (inchxft): 3/4x10
    • Discharge Hose Length (ft): 10
    • Discharge Hose Size (inch): 3/4
    • Discharge Hose Type: NPT
    • Discharge Port (inch): 1/4 MNPT
    • Housing Material: Steel
    • Intake Connection Size (inch): 3/4
    • Intake Connection Type: GHT
    • Overall Height (inch): 8
    • Overall Length (inch): 15
    • Overall Width (inch): 10
    • Suction Port (inch): 3/4 GHT
  9. RIDGID Pressure Test Pump (Pompa Tes Tekanan)
    Mulai

    Rp25.999.900

    RIDGID Pressure Test Pump (Pompa Tes Tekanan)
    Deskripsi:
    The Model 1450 Pressure Test Pump tests hydraulically for leaks in installations that are required to be leak proof and will test systems up to 725 PSI. Perfect for use in heating, compressed air, refrigeration systems, oil installations, sprinkler systems and other small bore pipe installations.
  10. monotaro Manual Hydrostatic Test Pump
    Mulai

    Rp2.299.900

    monotaro Manual Hydrostatic Test Pump
    Deskripsi:
    A lightweight, compact and easy-to-carry test pump.
    atribut:
    • Included Accessories: 5.0MPa pressure gauge 1/4PT x 1, pressure hose x 1, union fitting 1/2 x 1, bushing 1/2 x 1/4 x 1
    • Tank Material: polypropylene (P. P. P.)
    • Maximum Pressure (MPa): 5
    • Dimensions (L x H x W) (mm): Approx. 320x300x200
    • Tank Capacity (L) : 4.5
    • Water Adsorption (cc/time): About 13
  11. Rothenberger Testing Pump RP 30 (Pompa Tes Tekanan)
    Mulai

    Rp4.399.900

    Rothenberger Testing Pump RP 30 (Pompa Tes Tekanan)
    Deskripsi:
    alat untuk mengetest kebocoran pada pipa
    atribut:
    • Color: Red
  12. Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Mulai

    Rp1.499.900

    Shimizu Semi Jet Pump Water (Pompa Semi Jet)
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00046.01
  13. TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)
    Mulai

    Rp6.599.900

    TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Phase: Single
    • Agitator: Sintered Alloy
    • Automatic Control Device: Float Switch
    • Cable Length (m): 5
    • Discharge Connection: Hose Coupling
    • Insulation: E
    • Pole : 2
    • Solids Passage (mm): 7
    • Starting Method: Capacitor Run
  14. kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

    kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)
    Deskripsi:
    KYOWA JET CLEANPARK. Sifat istimewa mekanisme pompa tanpa-oil unik KYOWA. - Konstruksi tanpa-oil (tanpa memerlukan minyak pelumas atau gemuk) tidak membutuhkan perawatan. - Pengoperasian diferensial (1 hisapan 2 pembuangan persiklus) menjaga fluktuasi pembuangan tetap sangat rendah. - Kontruksi close-coupled (Terpasang secara rapat) meniadakan permasalahan yang biasanya terjadi pada motor drive, misalnya terjadinya selip sabuk. - Desain yang sepenuhnya memanfaatkan gesekan gulung (pendaftaran desain dan mode utilitas telah diterapkan) menjaga torsi permulaan tetap minimum dan memberikan output maksimum. - Strukturnya yang kompak dan super-ringan membuatnya mudah dibawa dan portable.
    atribut:
    • Dimensions (LxHxW) (mm): 275x200x230
    • Speed (rpm): 1410
    • Type: Single-Phase
    • Frequency (Hz): 50
    • Power (W): 250
    • Flow Rate (minute): 3.5
    • Maximum Pressure (MPa): 3.9
  15. Rothenberger Testing Pump RP 50 S (Pompa Tes Tekanan)
    Mulai

    Rp8.599.900

    Rothenberger Testing Pump RP 50 S (Pompa Tes Tekanan)
    Deskripsi:
    alat untuk mengetest kebocoran pada pipa
    atribut:
    • Color: Red
  16. Jason Hand Test Pump
    Mulai

    Rp1.199.900

    Jason Hand Test Pump
    atribut:
    • Pressure (bar): 60
    • Water Tank Capacity (L): 5
  17. DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)
    Mulai

    Rp12.999.900

    DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum)
    Deskripsi:
    Automotive fluid, fuel, and oil electric drum pumps are designed for dispensing and transferring moderate to large volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps operate without generating sparks or may include a grounding kit to prevent the ignition of combustible vapors or liquids and allow use with fuels and other flammable fluids. They're commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
    atribut:
    • Display Qty: 1
    • Display Sell UOM: EA
    • Includes Suction Tube: Yes
    • Self Priming: Yes
  18. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  19. Fort Pompa Hidrolik
    Mulai

    Rp3.899.900

    Fort Pompa Hidrolik
    atribut:
    • Power (kW): 0.4
    • Maximum Output Pressure (MPa): Low Pressure : 2, High Pressure : 70
Daftar Harga hand pump pressure Terbaru November 2026
Terada Water Pressure Test Pump (Manual)Rp9.299.900
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.199.900
KRISBOW Alat Tes Tekanan Pipa Air ManualRp2.199.900
kyowapmp Manual Test PumpRp2.699.900
CP Manual Test Pump (Pompa Tes Tekanan)Rp1.299.900
Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)Rp4.499.900
Wipro Water Pressure Test Pump (Alat Test Kebocoran)Rp1.399.900
WHEELER-REX Hand Operated Hydrostatic Test PumpRp7.599.900
RIDGID Pressure Test Pump (Pompa Tes Tekanan)Rp25.999.900
monotaro Manual Hydrostatic Test PumpRp2.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)